Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CONTACT ADHESIVE SPRAY, 340G (OLD 890.910055)

893.100915 - UNSPSC 31201610
CONTACT ADHESIVE SPRAY, 340G CONTACT ADHESIVE SPRAY, 340G
CONTACT ADHESIVE SPRAY, 340G
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

A high solid, long open time contact adhesive spray.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 9:08 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 9:08 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 340 g
EAN 4065746335614

Features

Low VOC Zero HAPs (Hazardous Air Pollutants)
Long open time (60 minutes) with aggressive tack
Excellent strength and high heat resistance
Very good spray ability

Applications

Lamination of HPL to particleboard and/or MDF core materials in the fabrication of store fixtures, millwork, cabinets, work surfaces, decorative panels, and similar products.
Lamination of a wide range of overlay materials such as decorative metal, foams, fabrics, backed upholstery vinyl’s, etc. to wood, metal, and rigid plastic core materials.

Instructions

Substrates to be bonded with Contact Adhesive Spray must be clean, dry and free from dust, dirt, grease, oils, solvents or any other contaminants.
Hold spray gun at a consistent distance of 6 inches to 10 inches from the substrates producing a web pattern across the substrates with minimal overlap.
Allow the adhesive to dry properly before bonding.
To check for dryness, use the back of your fingers and press into the adhesive and lift; any adhesive transfer indicates that more dry time is required.
The adhesive is ready for bonding when it feels tacky, but there is no transfer.
Drying time will vary depending on ambient temperature, humidity, and coat weight. Drying time can be reduced by using air movement, drying ovens, etc.
Bonds can be made as soon as the adhesive is dry. Bonds made any time during the 60-minute open time will be as strong as those made immediately after drying.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.